1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
65675 DAMPING ALUM FOAM SHEETS 4014 SILVER 12"X48"250 MIL
3M™ Damping Aluminum Foam Sheets 4014, Silver, 12 in x 48 in, 250 mil, 1 pack per case (25 sheets per pack)
MI ITEM #
03165092
MFR #
65675 DAMPING ALUM FOAM SHEETS 4014 SILVER 12"X48"250 MIL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Rubber
Sheets, Strips and Rolls
3M 65675 DAMPING ALUM FOAM SHEETS 4014 SILVER 12"X48"250 MIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
65675 DAMPING ALUM FOAM SHEETS 4014 SILVER 12"X48"250 MIL
3M™ Damping Aluminum Foam Sheets 4014, Silver, 12 in x 48 in, 250 mil, 1 pack per case (25 sheets per pack)
MI ITEM #
03165092
MFR #
65675 DAMPING ALUM FOAM SHEETS 4014 SILVER 12"X48"250 MIL
Mfr description
65675 DAMPING ALUM FOAM SHEETS 4014
For industrial/occupational use only. Not for consumer sale or use.
Sheets make for excellent per-pound installed cost ratios on larger jobs
Absorbs and dissipates vibration and reduces noise in metal and plastic panels
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
48 in
Tensile Strength
90 in
Width
12 in
Details
Color
Gray
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items