Motion
67393 BUMPON PROTECTIVE PRODUCTS SJ5523 GRAY

3M
67393 BUMPON PROTECTIVE PRODUCTS SJ5523 GRAY

3M™ Bumpon™ Protective Products SJ5523 Gray, 1000/Case
Mi Item #03165192
MFR #67393 BUMPON PROTECTIVE PRODUCTS SJ5523 GRAY
Price$0.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67393 BUMPON PROTECTIVE PRODUCTS SJ5523 GRAY

3M™ Bumpon™ Protective Products SJ5523 Gray, 1000/Case
Mi Item #03165192
MFR #67393 BUMPON PROTECTIVE PRODUCTS SJ5523 GRAY

Mfr description
67393 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.41/each

Specifications

Dimensions

  • Height
    0.3 in
  • Length
    0.812 in
  • Weight
    0.007 lb
  • Width
    0.3 in

Details

  • Application
    Heavier Appliances/Electronic Device Feet - Anti-Skid
  • Color
    Gray
  • Manufacturer Upc Number
    00021200673931
  • UPC_NO
    00021200673931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)