Motion
67947 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 1"X36YD

3M
67947 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 1"X36YD

3M™ Riveters Tape 695, Yellow with White Adhesive, 1 in x 36 yd, 3 mil, 36 rolls per case
Mi Item #03165256
MFR #67947 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 1"X36YD
Price$37.10/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67947 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 1"X36YD

3M™ Riveters Tape 695, Yellow with White Adhesive, 1 in x 36 yd, 3 mil, 36 rolls per case
Mi Item #03165256
MFR #67947 RIVETERS TAPE 695 YELLOW W/ WHITE ADHESIVE 1"X36YD

Mfr description
67947 RIVETERS TAPE 695 YELLOW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zone coated adhesive sticks to substrate without adhering to the rivet
  • Polyethylene backing maintains a tight hold on the rivet during the assembly process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.10/rl

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    0.159 lb
  • Width
    1 in

Details

  • Backing Material
    Polyethylene
  • Color
    Yellow
  • Manufacturer Upc Number
    00021200679476
  • Minimum Order Quantity
    36
  • Operating Temperature Range
    -20 °F 120 °F
  • Shape
    Continuous Strip
  • UPC_NO
    00021200679476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)