Motion
7100200982 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A8 2.25-.375-.75 D25

3M
7100200982 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A8 2.25-.375-.75 D25

3M™ Hybrid Bond Diamond Wheels and Tools, 1A8 2.25-.375-.75 D25 660MM
MI ITEM #03165290
MFR #7100200982 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A8 2.25-.375-.75 D25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100200982 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A8 2.25-.375-.75 D25

3M™ Hybrid Bond Diamond Wheels and Tools, 1A8 2.25-.375-.75 D25 660MM
MI ITEM #03165290
MFR #7100200982 3M HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A8 2.25-.375-.75 D25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100200982 3M HYBRID BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00068060528421
  • UPC_NO
    00068060528421
  • Color
    White
  • Length
    23 in
  • Manufacturer Stock Number
    70070460731
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.461 lb
  • Width
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text