Motion
7100191293 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 15V9 6-.75-.125-1.25 D15

3M
7100191293 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 15V9 6-.75-.125-1.25 D15

3M™ Resin Bond Diamond Wheels and Tools, 15V9 6-.75-.125-1.25 D150 654BK S45 U.375
MI ITEM #03165488
MFR #7100191293 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 15V9 6-.75-.125-1.25 D15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191293 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 15V9 6-.75-.125-1.25 D15

3M™ Resin Bond Diamond Wheels and Tools, 15V9 6-.75-.125-1.25 D150 654BK S45 U.375
MI ITEM #03165488
MFR #7100191293 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 15V9 6-.75-.125-1.25 D15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100191293 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060394083
  • UPC_NO
    00638060394083
  • Color
    Clear
  • Length
    1640.42 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    6261.070 g
  • Width
    1.65 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text