Overview
Mfr description
7100189318 SCOTCH SLIDERS SP652-NA,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for heavy furniture that sits on carpets and rugs
- Furniture slides help make moving day, cleaning day, and furniture rearranging quick and easy
- User-friendly design stays securely under furniture
- Great for use with all types of furniture
- Furniture movers can be reused again and again
- Available in multiple sizes
- Follow directions on the package for best results
- Color: White
- Size: 3 1/2 inch
- Package Contents: 4/pk
Specifications
- ColorBlue, Green, Pink, Purple
- Manufacturer Upc Number00638060271797
- UPC_NO00638060271797
- Minimum Order Quantity1
- Weight0.253 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data