Motion
7100197625 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF

3M
7100197625 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF

Post-it® Flex Write Surface, The Permanent Marker Whiteboard Surface, 3 ft. x 2 ft.
MI ITEM #03165608
MFR #7100197625 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF
Price$59.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197625 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF

Post-it® Flex Write Surface, The Permanent Marker Whiteboard Surface, 3 ft. x 2 ft.
MI ITEM #03165608
MFR #7100197625 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.13/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    35.98 in
  • Overall Width
    2 ft
  • Width
    2-3/4 in

Details

  • Color
    Brown

Overview

Mfr description
7100197625 POST-IT FLEX WRITE SURFACE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • INSTANT WHITEBOARD
  • Quickly transform your work surface into a whiteboard, simply unroll, peel and stick. No dry erase paint needed.
  • USE DRY ERASE AND PERMANENT MARKERS
  • Permanent marker wipes away with water. No chemicals needed.
  • QUICKLY TRANSFORM A WORK SURFACE INTO A WHITEBOARD
  • Use to capture your team’s ideas, inspire creative thinking and track projects.
  • PREVENT ACCIDENTAL SMEARING AND ERASING
  • Long-term planning is easier than ever with the use of permanent markers to prevent accidental smearing and erasing.
  • CLOTH AND WATER BOTTLE INCLUDED
  • 3 ft. x 2 ft. (60.9 cm x 91.4 cm), includes microfiber cleaning cloth and water bottle.
  • CLEAN WITH WATER, EVEN PERMANENT MARKER
  • To clean, wipe away dry erase marker with provided cloth and wipe away permanent marker with water and provided cloth. No chemicals needed to clean.
  • USE WITH POST-IT® SUPER STICKY NOTES
  • Transform an entire wall into a whiteboard surface to help inspire teamwork and creativity. Combine with Post-it® Super Sticky Notes to share ideas.
  • STICKS SECURELY, REMOVES CLEANLY – Sticks securely to stay up on smooth surfaces like painted drywall, finished wood, glass, painted steel, whiteboards and chalkboards. Removes cleanly when you’re ready to remove. Designed for one-time wall application for long-term use.
  • VARIETY OF SIZES
  • Available in sizes 3’ x 2’, 4’ x 3’, 6’ x 4’, 8’ x 4’ and bulk size 50’ x 4’.
  • WARRANTY
  • Includes a 3 year limited warranty.*
  • SAFE FOR USE WITH DISINFECTANT SPRAYS
  • While only water is needed to wipe away permanent marker, Post-it® Flex Write Surface is safe for use with common disinfectant sprays. As always, follow the manufacturer’s instructions even though it has been tested with common disinfectant sprays found in medical facilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought