Motion
83897 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 2"X36YD

3M
83897 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 2"X36YD

3M™ Polyurethane Protective Tape 8544, Black, PET Liner, 2 in x 36 yd, 6 Rolls/Case
MI ITEM #03165738
MFR #83897 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 2"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83897 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 2"X36YD

3M™ Polyurethane Protective Tape 8544, Black, PET Liner, 2 in x 36 yd, 6 Rolls/Case
MI ITEM #03165738
MFR #83897 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 2"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83897 POLYURETHANE PROTECTIVE TAPE 8544
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, thermoplastic polyurethane elastomer has a high shear strength adhesive and resists minor scratches, tears, erosion and punctures
  • Thin and conformable tape is easy to apply and conforms over curved surfaces
  • Commonly used for prevention of chafing of rivets on aircraft fuel cells and bladders
  • Can be painted over, or applied to painted surfaces
  • Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary

Specifications

  • Backing Material
    Polyurethane
  • Color
    Black
  • Length
    36 yd
  • Width
    2 in
  • Manufacturer Stock Number
    70006114840
  • Manufacturer Upc Number
    00021200838972
  • UPC_NO
    00021200838972
  • Minimum Order Quantity
    6
  • Weight
    1.647 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought