Motion
83901 POLYURETHANE PROTECTIVE TAPE 8560 GLOSSY TRANSPARENT 4"X36YD

3M
83901 POLYURETHANE PROTECTIVE TAPE 8560 GLOSSY TRANSPARENT 4"X36YD

3M™ Polyurethane Protective Tape 8560, Transparent, 4 in x 36 yd, 2 Roll/Case
MI ITEM #03165742
MFR #83901 POLYURETHANE PROTECTIVE TAPE 8560 GLOSSY TRANSPARENT 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83901 POLYURETHANE PROTECTIVE TAPE 8560 GLOSSY TRANSPARENT 4"X36YD

3M™ Polyurethane Protective Tape 8560, Transparent, 4 in x 36 yd, 2 Roll/Case
MI ITEM #03165742
MFR #83901 POLYURETHANE PROTECTIVE TAPE 8560 GLOSSY TRANSPARENT 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83901 POLYURETHANE PROTECTIVE TAPE 8560
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, thermoplastic polyurethane elastomer has a high peel strength and is resistant to minor abrasion, scratch, erosion, tear and puncture
  • Indoor grade polyurethane tape
  • Thin and conformable tape is easy to apply and conforms over curved surfaces
  • Can be painted over, or applied to painted surfaces
  • Adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary

Specifications

  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Length
    36 yd
  • Width
    4 in
  • Manufacturer Stock Number
    70006114881
  • Manufacturer Upc Number
    00021200839016
  • UPC_NO
    00021200839016
  • Minimum Order Quantity
    2
  • Weight
    12.516 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought