Motion
85615

3M
85615

3M™ Electroplating Tape 470, Tan, 3/4 in x 36 yd, 7.1 mil, 48 rolls per case
MI ITEM #03165794
MFR #85615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85615

3M™ Electroplating Tape 470, Tan, 3/4 in x 36 yd, 7.1 mil, 48 rolls per case
MI ITEM #03165794
MFR #85615

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85615 ELECTROPLATING TAPE 470 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Resists most common solvents and works at temperatures up to 170°F/76°C
  • Abrasion, moisture and wear resistant to withstand rugged working conditions
  • Conformable backing is ideal for use on curved and irregular surfaces
  • Rubber adhesive provides excellent holding strength on many surfaces

Specifications

  • Backing Material
    Vinyl
  • Color
    Beige
  • Length
    36 yd
  • Width
    3/4 in
  • Manufacturer Stock Number
    70006122165
  • Manufacturer Upc Number
    00021200856150
  • UPC_NO
    00021200856150
  • Minimum Order Quantity
    48
  • Weight
    0.369 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text