Motion
85617 ELECTROPLATING TAPE 470 TAN 2"X36YD 7.1 MIL

3M
85617 ELECTROPLATING TAPE 470 TAN 2"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 2 in x 36 yd, 7.1 mil, 24 rolls per case
Mi Item #03165796
MFR #85617 ELECTROPLATING TAPE 470 TAN 2"X36YD 7.1 MIL
Price$127.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85617 ELECTROPLATING TAPE 470 TAN 2"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 2 in x 36 yd, 7.1 mil, 24 rolls per case
Mi Item #03165796
MFR #85617 ELECTROPLATING TAPE 470 TAN 2"X36YD 7.1 MIL

Mfr description
85617 ELECTROPLATING TAPE 470 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Resists most common solvents and works at temperatures up to 170°F/76°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.40/rl

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    0.96 lb
  • Width
    2 in

Details

  • Backing Material
    Vinyl
  • Color
    Beige
  • Manufacturer Stock Number
    70006122181
  • Manufacturer Upc Number
    00021200856174
  • Minimum Order Quantity
    24
  • UPC_NO
    00021200856174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)