Motion
87663 ELECTROPLATING TAPE 470 TAN 4"X36YD 7.1 MIL

3M
87663 ELECTROPLATING TAPE 470 TAN 4"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 4 in x 36 yd, 7.1 mil, 8 rolls per case
MI ITEM #03166018
MFR #87663 ELECTROPLATING TAPE 470 TAN 4"X36YD 7.1 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87663 ELECTROPLATING TAPE 470 TAN 4"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 4 in x 36 yd, 7.1 mil, 8 rolls per case
MI ITEM #03166018
MFR #87663 ELECTROPLATING TAPE 470 TAN 4"X36YD 7.1 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87663 ELECTROPLATING TAPE 470 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Resists most common solvents and works at temperatures up to 170°F/76°C
  • Abrasion, moisture and wear resistant to withstand rugged working conditions
  • Conformable backing is ideal for use on curved and irregular surfaces
  • Rubber adhesive provides excellent holding strength on many surfaces

Specifications

  • Backing Material
    Vinyl
  • Color
    Beige
  • Length
    36 yd
  • Width
    4 in
  • Manufacturer Stock Number
    70006137262
  • Manufacturer Upc Number
    00021200876639
  • UPC_NO
    00021200876639
  • Minimum Order Quantity
    8
  • Weight
    1.938 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text