Motion
87676 ELECTROPLATING TAPE 470 TAN 3"X36YD 7.1 MIL

3M
87676 ELECTROPLATING TAPE 470 TAN 3"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 3 in x 36 yd, 7.1 mil, 12 rolls per case
Mi Item #03166021
MFR #87676 ELECTROPLATING TAPE 470 TAN 3"X36YD 7.1 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87676 ELECTROPLATING TAPE 470 TAN 3"X36YD 7.1 MIL

3M™ Electroplating Tape 470, Tan, 3 in x 36 yd, 7.1 mil, 12 rolls per case
Mi Item #03166021
MFR #87676 ELECTROPLATING TAPE 470 TAN 3"X36YD 7.1 MIL

Mfr description
87676 ELECTROPLATING TAPE 470 TAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent resistance to most chemicals used in typical electroplating and anodizing operations
  • Resists most common solvents and works at temperatures up to 170°F/76°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    1.475 lb
  • Width
    3 in

Details

  • Backing Material
    Vinyl
  • Color
    Beige
  • Manufacturer Stock Number
    70006140308
  • Manufacturer Upc Number
    00021200876769
  • Minimum Order Quantity
    12
  • UPC_NO
    00021200876769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)