1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
87785 BUMPON PROTECTIVE PRODUCTS SJ5329 CLEAR
Bumpon™ Cylindrical Bumper - 0.0850 in Height, 0.3540 in Width, 17/48 in Length, Cylindrical (Flat Top) Shape
MI ITEM #
03166027
MFR #
87785 BUMPON PROTECTIVE PRODUCTS SJ5329 CLEAR
Price
$0.36
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
3M 87785 BUMPON PROTECTIVE PRODUCTS SJ5329 CLEAR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
87785 BUMPON PROTECTIVE PRODUCTS SJ5329 CLEAR
Bumpon™ Cylindrical Bumper - 0.0850 in Height, 0.3540 in Width, 17/48 in Length, Cylindrical (Flat Top) Shape
MI ITEM #
03166027
MFR #
87785 BUMPON PROTECTIVE PRODUCTS SJ5329 CLEAR
Mfr description
87785 BUMPON PROTECTIVE PRODUCTS
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.36
/each
Add to Cart
Specifications
Dimensions
Dimensions
0.0850 x 0.3540 in
Height
0.0850 in
Length
17/48 in
Width
0.3540 in
Details
Shape
Cylindrical (Flat Top)
Type
Bumper
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items