Motion
09818 FILTRETE MICRO ALLERGEN REDUCTION FILTER 9818NA 30"X60"HAMMOCK STYLE

3M
09818 FILTRETE MICRO ALLERGEN REDUCTION FILTER 9818NA 30"X60"HAMMOCK STYLE

Filtrete™ Pleated Panel Filter - 30 x 60 x 1 in
MI ITEM #03167374
MFR #09818 FILTRETE MICRO ALLERGEN REDUCTION FILTER 9818NA 30"X60"HAMMOCK STYLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09818 FILTRETE MICRO ALLERGEN REDUCTION FILTER 9818NA 30"X60"HAMMOCK STYLE

Filtrete™ Pleated Panel Filter - 30 x 60 x 1 in
MI ITEM #03167374
MFR #09818 FILTRETE MICRO ALLERGEN REDUCTION FILTER 9818NA 30"X60"HAMMOCK STYLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09818 FILTRETE MICRO ALLERGEN REDUCTION
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Filter Size
    30 x 60 x 1 in
  • Actual Size
    30 x 60 x 1 in
  • Package Quantity
    4
  • Height
    60 in
  • Length
    30 in
  • Width
    1 in
  • UPC_NO
    00051111098189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text