Motion
55956 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X5/8-11 INTERNAL

3M
55956 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X5/8-11 INTERNAL

3M™ Green Corps™ Depressed Center Grinding Wheel, T27, 9 in x 1/4 in x 5/8-11 Internal, 24, 10 per inner, 20 per case
MI ITEM #03168209
MFR #55956 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55956 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X5/8-11 INTERNAL

3M™ Green Corps™ Depressed Center Grinding Wheel, T27, 9 in x 1/4 in x 5/8-11 Internal, 24, 10 per inner, 20 per case
MI ITEM #03168209
MFR #55956 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X5/8-11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55956 GREEN CORPS DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard

Specifications

  • Manufacturer Upc Number
    00051111559567
  • UPC_NO
    00051111559567
  • Wheel Diameter
    9 in
  • Wheel Thickness
    1/4 in
  • Abrasive Material
    Ceramic
  • Grit Number
    24
  • Max Rpm
    6600 rpm
  • Color
    Green
  • Overall Diameter
    9 in
  • Manufacturer Stock Number
    60440088171
  • Overall Thickness
    0.25 in
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    1.702 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text