Motion
7100034253

3M
7100034253

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03168211
MFR #7100034253
Price$20.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100034253

Green Corps™ Cut-off & Grinding Wheel
Mi Item #03168211
MFR #7100034253

Mfr description
55958 GREEN CORPS DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.31/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8-11
  • Overall Diameter
    7 in
  • Overall Thickness
    0.25 in
  • Weight
    1.169 lb
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Green
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
  • Grit Number
    24
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Stock Number
    60440088197
  • Manufacturer Upc Number
    00051111559581
  • Material
    Ceramic
  • Max Rpm
    8500 rpm
  • Package Quantity
    20
  • Product Types
    Depressed Center Wheel
  • UPC_NO
    00051111559581
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)