Motion
7100123075

3M
7100123075

Green Corps™ Cut-off & Grinding Wheel
MI ITEM #03168212
MFR #7100123075
Your Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100123075

Green Corps™ Cut-off & Grinding Wheel
MI ITEM #03168212
MFR #7100123075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.81/each(List $26.24)

Overview

Mfr description
55959 GREEN CORPS DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard

Specifications

  • Manufacturer Upc Number
    00051111559598
  • UPC_NO
    00051111559598
  • Bond Type
    Resin
  • Application
    Grinding
  • Wheel Diameter
    7 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/4 in
  • Product Types
    Grinding Wheel
  • Machine Compatibility
    Right Angle Grinders
  • Abrasive Material
    Ceramic
  • Attachment Type
    Threaded
  • Grit Number
    36
  • Max Rpm
    8500 rpm
  • Color
    Green
  • Overall Diameter
    7 in
  • Overall Thickness
    0.25 in
  • Manufacturer Stock Number
    60440088205
  • Package Quantity
    20
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    1.167 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text