Motion
55987 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X7/8"

3M
55987 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X7/8"

3M™ Green Corps™ Depressed Center Grinding Wheel, T27, 9 in x 1/4 in x 7/8 in, 24, 10 per inner, 20 per case
MI ITEM #03168229
MFR #55987 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X7/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55987 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X7/8"

3M™ Green Corps™ Depressed Center Grinding Wheel, T27, 9 in x 1/4 in x 7/8 in, 24, 10 per inner, 20 per case
MI ITEM #03168229
MFR #55987 GREEN CORPS DEPRESSED CENTER WHEEL 24 9"X1/4"X7/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55987 GREEN CORPS DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard

Specifications

  • Manufacturer Upc Number
    00051111559871
  • UPC_NO
    00051111559871
  • Wheel Diameter
    9 in
  • Wheel Thickness
    1/4 in
  • Abrasive Material
    Ceramic
  • Grit Number
    24
  • Max Rpm
    6600 rpm
  • Color
    Green
  • Overall Diameter
    9 in
  • Manufacturer Stock Number
    60510026838
  • Overall Thickness
    0.25 in
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for grinding and stock removal - May be used on a variety of substrates, from ferrous metals to stainless steel - 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life - Use with tools and accessories that match Type 27 wheels - For safety, always use with an approved guard
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    1.372 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text