Motion
7010493450 3M DIAMOND RESIN WHEEL 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634

3M
7010493450 3M DIAMOND RESIN WHEEL 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634

3M™ Diamond Resin Wheel 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634AH-MMMRBDW41765
MI ITEM #03169232
MFR #7010493450 3M DIAMOND RESIN WHEEL 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634
List Price$970.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493450 3M DIAMOND RESIN WHEEL 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634

3M™ Diamond Resin Wheel 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634AH-MMMRBDW41765
MI ITEM #03169232
MFR #7010493450 3M DIAMOND RESIN WHEEL 634AH, 1A1, 4X.394X1-1/4, X=3/8 D150 634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$970.18/each for your price

Overview

Mfr description
7010493450 3M DIAMOND RESIN WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308254070
  • UPC_NO
    00076308254070
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P100
  • Manufacturer Stock Number
    60600132165
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text