Motion
7010493463 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 3X1-1/2X.7874, X=1

3M
7010493463 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 3X1-1/2X.7874, X=1

3M™ Resin Bond Diamond Wheels and Tools, 11V2, 3X1-1/2X.7874, X=1/4, W=1/4 D280 685BN, V=20 - MMMRBDW41898
MI ITEM #03169234
MFR #7010493463 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 3X1-1/2X.7874, X=1
List Price$818.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493463 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 3X1-1/2X.7874, X=1

3M™ Resin Bond Diamond Wheels and Tools, 11V2, 3X1-1/2X.7874, X=1/4, W=1/4 D280 685BN, V=20 - MMMRBDW41898
MI ITEM #03169234
MFR #7010493463 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 11V2, 3X1-1/2X.7874, X=1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$818.93/each for your price

Overview

Mfr description
7010493463 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic abrasive grain coated on a YF-weight, water-resistant polyester cloth backing
  • Resin bonded for heat resistance
  • Can be used wet or dry
  • Features grinding aid which enhances performance on stainless steel and other exotic alloys
  • Recommended in offhand and pressure grinding on all exotic metal alloys
  • Primary market: Metalworking

Specifications

  • Manufacturer Upc Number
    00076308254223
  • UPC_NO
    00076308254223
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Abrasive Material
    Ceramic
  • Grit Number
    P100
  • Manufacturer Stock Number
    60600132207
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ceramic abrasive grain coated on a YF-weight, water-resistant polyester cloth backing • Resin bonded for heat resistance • Can be used wet or dry • Features grinding aid which enhances performance on stainless steel and other exotic alloys • Recommended in offhand and pressure grinding on all exotic metal alloys • Primary market: Metalworking
  • Weight
    136.077 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought