Motion
7010493634 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 14X2X5, X=1/2 D12

3M
7010493634 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 14X2X5, X=1/2 D12

3M™ Resin Bond Diamond Wheels and Tools, 1A1JJ, 14X2X5, X=1/2 D120 663BL - MMMRBDW44986
MI ITEM #03169404
MFR #7010493634 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 14X2X5, X=1/2 D12
List Price$5,242.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493634 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 14X2X5, X=1/2 D12

3M™ Resin Bond Diamond Wheels and Tools, 1A1JJ, 14X2X5, X=1/2 D120 663BL - MMMRBDW44986
MI ITEM #03169404
MFR #7010493634 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1JJ, 14X2X5, X=1/2 D12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,242.45/each for your price

Overview

Mfr description
7010493634 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308256241
  • UPC_NO
    00076308256241
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    50
  • Overall Diameter
    14 in
  • Manufacturer Stock Number
    60600134484
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    15.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text