Motion
7010494418 3M DIAMOND RESIN WHEEL 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D8

3M
7010494418 3M DIAMOND RESIN WHEEL 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D8

3M™ Diamond Resin Wheel 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D80 664BI-MMMRBDW5161
MI ITEM #03169680
MFR #7010494418 3M DIAMOND RESIN WHEEL 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D8
List Price$521.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494418 3M DIAMOND RESIN WHEEL 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D8

3M™ Diamond Resin Wheel 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D80 664BI-MMMRBDW5161
MI ITEM #03169680
MFR #7010494418 3M DIAMOND RESIN WHEEL 664BI, 4A2P, 4X.438X7/8, X=1/8, W=1/4 D8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$521.31/each for your price

Overview

Mfr description
7010494418 3M DIAMOND RESIN WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308265878
  • UPC_NO
    00076308265878
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Manufacturer Stock Number
    60600138071
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.501 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text