Motion
7100223606 3M SURFACE PROTECTION FABRIC 36879, 28 IN X 300 FT, 1 ROLL/CASE

3M
7100223606 3M SURFACE PROTECTION FABRIC 36879, 28 IN X 300 FT, 1 ROLL/CASE

3M™ Surface Protection Fabric 36879, 28 in x 300 ft, 1 Roll/Case
MI ITEM #03169707
MFR #7100223606 3M SURFACE PROTECTION FABRIC 36879, 28 IN X 300 FT, 1 ROLL/CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100223606 3M SURFACE PROTECTION FABRIC 36879, 28 IN X 300 FT, 1 ROLL/CASE

3M™ Surface Protection Fabric 36879, 28 in x 300 ft, 1 Roll/Case
MI ITEM #03169707
MFR #7100223606 3M SURFACE PROTECTION FABRIC 36879, 28 IN X 300 FT, 1 ROLL/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100223606 3M SURFACE PROTECTION FABRIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface protection material for industrial and automotive applications
  • Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
  • Adhesive backing keeps material secure and makes for fast, easy application
  • Resists UV rays – can be used outdoors for up to two weeks
  • Repositionable material applies quickly and removes easily without residue
  • Conformable material can be applied to irregular surfaces such as hydraulic hoses and part stands
  • Has been shown to improve traction to help reduce the likelihood of slips and falls

Specifications

  • Product Types
    Protection Material
  • Backing Material
    Cloth
  • Color
    Blue
  • Manufacturer Stock Number
    60600138345
  • Manufacturer Upc Number
    00051131368798
  • UPC_NO
    00051131368798
  • Minimum Order Quantity
    1
  • Weight
    19.399 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text