Motion
7100238695 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW25 5GG A80

3M
7100238695 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW25 5GG A80

3M™Vitrified Grinding Wheel 33VI T1-275x160x160 M12 EW25 5GG A80 EV1789-75M/S
MI ITEM #03170345
MFR #7100238695 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW25 5GG A80
List Price$1,940.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100238695 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW25 5GG A80

3M™Vitrified Grinding Wheel 33VI T1-275x160x160 M12 EW25 5GG A80 EV1789-75M/S
MI ITEM #03170345
MFR #7100238695 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW25 5GG A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,940.68/each for your price

Overview

Mfr description
7100238695 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051111691496
  • UPC_NO
    00051111691496
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P100
  • Manufacturer Stock Number
    60600143956
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    39.221 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text