Motion
7100238702 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW20 3GG A80

3M
7100238702 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW20 3GG A80

3M™Vitrified Grinding Wheel 33VI T1-275x160x160 M12 EW20 3GG A80 EV1789-75M/S
MI ITEM #03170347
MFR #7100238702 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW20 3GG A80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100238702 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW20 3GG A80

3M™Vitrified Grinding Wheel 33VI T1-275x160x160 M12 EW20 3GG A80 EV1789-75M/S
MI ITEM #03170347
MFR #7100238702 3MVITRIFIED GRINDING WHEEL 33VI T1-275X160X160 M12 EW20 3GG A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100238702 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051111691519
  • UPC_NO
    00051111691519
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P100
  • Manufacturer Stock Number
    60600143972
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    39.221 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text