Motion
7100231949 3MCUBITRON II VITRIFIED GRINDING WHEEL 91VG T7SP-350X150X160-2-2

3M
7100231949 3MCUBITRON II VITRIFIED GRINDING WHEEL 91VG T7SP-350X150X160-2-2

3M™Cubitron™ II Vitrified Grinding Wheel 91VG T7SP-350x150x160-2-220x23 14DP EW25 3GG 91DA80/80 J18VPLF29/601WZT-80M/S
MI ITEM #03170629
MFR #7100231949 3MCUBITRON II VITRIFIED GRINDING WHEEL 91VG T7SP-350X150X160-2-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231949 3MCUBITRON II VITRIFIED GRINDING WHEEL 91VG T7SP-350X150X160-2-2

3M™Cubitron™ II Vitrified Grinding Wheel 91VG T7SP-350x150x160-2-220x23 14DP EW25 3GG 91DA80/80 J18VPLF29/601WZT-80M/S
MI ITEM #03170629
MFR #7100231949 3MCUBITRON II VITRIFIED GRINDING WHEEL 91VG T7SP-350X150X160-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100231949 3MCUBITRON II VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051111695197
  • UPC_NO
    00051111695197
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    40
  • Manufacturer Stock Number
    60600147643
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    4.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text