Motion
7100229931 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R 7-.067-.25-1.25 D40

3M
7100229931 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R 7-.067-.25-1.25 D40

3M™ Resin Bond Diamond Wheels and Tools, 1A1R 7-.067-.25-1.25 D400 654BK
MI ITEM #03171074
MFR #7100229931 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R 7-.067-.25-1.25 D40
List Price$765.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100229931 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R 7-.067-.25-1.25 D40

3M™ Resin Bond Diamond Wheels and Tools, 1A1R 7-.067-.25-1.25 D400 654BK
MI ITEM #03171074
MFR #7100229931 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1R 7-.067-.25-1.25 D40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.31/each for your price

Overview

Mfr description
7100229931 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • UPC_NO
    .
  • Type
    Grease Duct Access Door
  • Length
    10 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.661 lb
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought