Motion
7100112860 SCOTCH SURFACE PROTECTION, SP860-NA, 194 PACK

3M
7100112860 SCOTCH SURFACE PROTECTION, SP860-NA, 194 PACK

Scotch™ Surface Protection, SP860-NA, 194 Pack
Mi Item #03171088
MFR #7100112860 SCOTCH SURFACE PROTECTION, SP860-NA, 194 PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112860 SCOTCH SURFACE PROTECTION, SP860-NA, 194 PACK

Scotch™ Surface Protection, SP860-NA, 194 Pack
Mi Item #03171088
MFR #7100112860 SCOTCH SURFACE PROTECTION, SP860-NA, 194 PACK

Mfr description
7100112860 SCOTCH SURFACE PROTECTION,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on furniture, lamps and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Weight
    0.108 lb
  • Width
    1/2 in

Details

  • Backing Material
    Polyethylene
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141412344
  • Minimum Order Quantity
    1
  • Operating Temperature Range
    -30 to +225 °F
  • UPC_NO
    00051141412344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)