Motion
7100112863 SCOTCH FELT PADS VALUE PACK, SP846-NA, BROWN, 36 PACK

3M
7100112863 SCOTCH FELT PADS VALUE PACK, SP846-NA, BROWN, 36 PACK

Scotch™ Felt Pads Value Pack, SP846-NA, Brown, 36 Pack
MI ITEM #03171090
MFR #7100112863 SCOTCH FELT PADS VALUE PACK, SP846-NA, BROWN, 36 PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112863 SCOTCH FELT PADS VALUE PACK, SP846-NA, BROWN, 36 PACK

Scotch™ Felt Pads Value Pack, SP846-NA, Brown, 36 Pack
MI ITEM #03171090
MFR #7100112863 SCOTCH FELT PADS VALUE PACK, SP846-NA, BROWN, 36 PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100112863 SCOTCH FELT PADS VALUE PACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on furniture, lamps and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
  • Felt allows you to move furniture easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood floors
  • Color: Brown
  • Size: Assorted Sizes
  • Package Contents: 36/Pack

Specifications

  • Backing Material
    Aluminum
  • Color
    Brown
  • Length
    60 yd
  • Operating Temperature Range
    -65 to +300 °F
  • Width
    36 in
  • Manufacturer Upc Number
    00051141412313
  • UPC_NO
    00051141412313
  • Minimum Order Quantity
    1
  • Weight
    0.184 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought