Motion
7100189996 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 3-.125-.25-.3937 D40

3M
7100189996 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 3-.125-.25-.3937 D40

3M™ Resin Bond Diamond Wheels and Tools, 1A1 3-.125-.25-.3937 D400 634BH
MI ITEM #03171635
MFR #7100189996 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 3-.125-.25-.3937 D40
List Price$452.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189996 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 3-.125-.25-.3937 D40

3M™ Resin Bond Diamond Wheels and Tools, 1A1 3-.125-.25-.3937 D400 634BH
MI ITEM #03171635
MFR #7100189996 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 3-.125-.25-.3937 D40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$452.36/each for your price

Overview

Mfr description
7100189996 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060392331
  • UPC_NO
    00638060392331
  • Color
    High Visibility White/Red
  • Length
    18 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    13.217 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text