Motion
7100190003 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1R 8-.125-.25-1.25 D12

3M
7100190003 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1R 8-.125-.25-1.25 D12

3M™ Resin Bond Diamond Wheels and Tools, 1F1R 8-.125-.25-1.25 D120 664BL R.062 RBDW35616
MI ITEM #03171636
MFR #7100190003 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1R 8-.125-.25-1.25 D12
Price$1,121.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100190003 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1R 8-.125-.25-1.25 D12

3M™ Resin Bond Diamond Wheels and Tools, 1F1R 8-.125-.25-1.25 D120 664BL R.062 RBDW35616
MI ITEM #03171636
MFR #7100190003 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1F1R 8-.125-.25-1.25 D12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,121.59/each

Specifications

Dimensions

  • Length
    18 in
  • Weight
    5987.090 g
  • Width
    2 in

Details

  • Color
    High Visibility White/Red
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00638060392324
  • UPC_NO
    00638060392324

Overview

Mfr description
7100190003 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought