Motion
05860 DRY GUIDE COAT CART 50 GR

3M
05860 DRY GUIDE COAT CART 50 GR

3M™ Dry Guide Coat Cartridge, 05860, 1.75 oz (50 g), 10 packs per case
Mi Item #03171725
MFR #05860 DRY GUIDE COAT CART 50 GR
Price$109.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05860 DRY GUIDE COAT CART 50 GR

3M™ Dry Guide Coat Cartridge, 05860, 1.75 oz (50 g), 10 packs per case
Mi Item #03171725
MFR #05860 DRY GUIDE COAT CART 50 GR

Mfr description
05860 DRY GUIDE COAT CART 50 GR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dry guide coat reveals surface imperfections such as pinholes and scratches
  • Dry consistency requires no masking and requires no drying time
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.67/each

Specifications

Dimensions

  • Container Size
    50 g
  • Weight
    0.278 lb

Details

  • Color
    Black
  • Color Family
    Gray
  • Manufacturer Upc Number
    00051131058606
  • Package Quantity
    6
  • Type
    Dry Guide Coat
  • UPC_NO
    00051131058606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)