Motion
7100213945 SCOTCH BUMPERS SP956-NA, ROUND, CLEAR 0.5-IN 60/PK

3M
7100213945 SCOTCH BUMPERS SP956-NA, ROUND, CLEAR 0.5-IN 60/PK

Scotch™ Bumpers SP956-NA, Round, Clear 0.5-in 60/pk
Mi Item #03171840
MFR #7100213945 SCOTCH BUMPERS SP956-NA, ROUND, CLEAR 0.5-IN 60/PK
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100213945 SCOTCH BUMPERS SP956-NA, ROUND, CLEAR 0.5-IN 60/PK

Scotch™ Bumpers SP956-NA, Round, Clear 0.5-in 60/pk
Mi Item #03171840
MFR #7100213945 SCOTCH BUMPERS SP956-NA, ROUND, CLEAR 0.5-IN 60/PK

Mfr description
7100213945 SCOTCH BUMPERS SP956-NA,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dampens closure sounds
  • Great for use on hard surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Length
    6 in
  • Weight
    0.121 lb
  • Width
    4 in

Details

  • Backing Material
    Acetate
  • Color
    Clear
  • Manufacturer Stock Number
    70006152808
  • Manufacturer Upc Number
    00638060658130
  • Minimum Order Quantity
    6
  • UPC_NO
    00638060658130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)