Motion
7100226133 3MVITRIFIED GRINDING WHEEL 33VH T1-20X20X6 64A80 H8V300W-40M/S A

3M
7100226133 3MVITRIFIED GRINDING WHEEL 33VH T1-20X20X6 64A80 H8V300W-40M/S A

3M™Vitrified Grinding Wheel 33VH T1-20x20x6 64A80 H8V300W-40M/S ANSI
MI ITEM #03171906
MFR #7100226133 3MVITRIFIED GRINDING WHEEL 33VH T1-20X20X6 64A80 H8V300W-40M/S A
List Price$12.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226133 3MVITRIFIED GRINDING WHEEL 33VH T1-20X20X6 64A80 H8V300W-40M/S A

3M™Vitrified Grinding Wheel 33VH T1-20x20x6 64A80 H8V300W-40M/S ANSI
MI ITEM #03171906
MFR #7100226133 3MVITRIFIED GRINDING WHEEL 33VH T1-20X20X6 64A80 H8V300W-40M/S A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.26/each for your price

Overview

Mfr description
7100226133 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336173944
  • UPC_NO
    09003336173944
  • Color
    Green
  • Length
    55 m
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.028 lb
  • Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought