Motion
7010497641 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X1/4X1-1/4, C80 HV

3M
7010497641 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X1/4X1-1/4, C80 HV

3M™ Diamond and CBN Wheels and Tools, TYPE 1, 8X1/4X1-1/4, C80 HV BLACK SILICON Carbide, WHL - MMMF1992
MI ITEM #03171911
MFR #7010497641 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X1/4X1-1/4, C80 HV
List Price$127.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497641 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X1/4X1-1/4, C80 HV

3M™ Diamond and CBN Wheels and Tools, TYPE 1, 8X1/4X1-1/4, C80 HV BLACK SILICON Carbide, WHL - MMMF1992
MI ITEM #03171911
MFR #7010497641 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X1/4X1-1/4, C80 HV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.26/each for your price

Overview

Mfr description
7010497641 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting, self-fracturing aluminum oxide cuts fast and efficiently
  • 3M™ Stikit™ attachment system offers peel and place convenience
  • Discs work with vinyl backup pads and dual action orbital sanders
  • Variety of grits are available for many automotive refinishing needs
  • Professional quality sanding discs for high-performance results

Specifications

  • Manufacturer Upc Number
    00638060022337
  • UPC_NO
    00638060022337
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Long-lasting, self-fracturing aluminum oxide cuts fast and efficiently• 3M™ Stikit™ attachment system offers peel and place convenience• Discs work with vinyl backup pads and dual action orbital sanders• Variety of grits are available for many automotive refinishing needs• Professional quality sanding discs for high-performance results
  • Weight
    813.600 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought