Motion
7010497643 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/16X1-1/4, GC80

3M
7010497643 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/16X1-1/4, GC80

3M™ Diamond and CBN Wheels and Tools, TYPE 1, 8X3/16X1-1/4, GC80 HV GRN SILICON Carbide, WHL - MMMF2677
Mi Item #03171912
MFR #7010497643 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/16X1-1/4, GC80
Price$124.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497643 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/16X1-1/4, GC80

3M™ Diamond and CBN Wheels and Tools, TYPE 1, 8X3/16X1-1/4, GC80 HV GRN SILICON Carbide, WHL - MMMF2677
Mi Item #03171912
MFR #7010497643 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/16X1-1/4, GC80

Mfr description
7010497643 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Offered in 80 grit green silicon carbide and 80 grit black silicon carbide - Type 1 straight wheel - Green wheels are available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.02/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Thickness
    0.1875 in
  • Weight
    813.600 g

Details

  • Abrasive Material
    Silicon Carbide
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Offered in 80 grit green silicon carbide and 80 grit black silicon carbide - Type 1 straight wheel - Green wheels are available in a variety of sizes
  • Manufacturer Upc Number
    00638060022351
  • UPC_NO
    00638060022351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)