Motion
7100227145 3M RESIN BOND DIAMOND WHEELS AND TOOLS, DWC-500-.187-.187-2 D220

3M
7100227145 3M RESIN BOND DIAMOND WHEELS AND TOOLS, DWC-500-.187-.187-2 D220

3M™ Resin Bond Diamond Wheels and Tools, DWC-500-.187-.187-2 D220, A12AJ00201
MI ITEM #03172176
MFR #7100227145 3M RESIN BOND DIAMOND WHEELS AND TOOLS, DWC-500-.187-.187-2 D220
Price$301.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100227145 3M RESIN BOND DIAMOND WHEELS AND TOOLS, DWC-500-.187-.187-2 D220

3M™ Resin Bond Diamond Wheels and Tools, DWC-500-.187-.187-2 D220, A12AJ00201
MI ITEM #03172176
MFR #7100227145 3M RESIN BOND DIAMOND WHEELS AND TOOLS, DWC-500-.187-.187-2 D220

Mfr description
7100227145 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fiberglass reinforced for heavy jobs
  • Can handle weight greater than 100 lbs per inch (tensile strength)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.49/each

Specifications

Dimensions

  • Weight
    453.592 g

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Fiberglass reinforced for heavy jobs• Can handle weight greater than 100 lbs per inch (tensile strength)• Strong, durable hot melt adhesive seals and protects• Super strong holding power• Ideal for sealing, banding and bundling• Use the included dispenser to easily apply tape to your boxes and packages• Meets U.S. Postal regulations for standard packages• Made in USA with globally sourced materials
  • Manufacturer Upc Number
    00051131500662
  • UPC_NO
    .

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)