Motion
7100112868 SCOTCH FELT PADS VALUE PACK, SP845-NA, BEIGE, 162 PACK

3M
7100112868 SCOTCH FELT PADS VALUE PACK, SP845-NA, BEIGE, 162 PACK

Scotch™ Felt Pads Value Pack, SP845-NA, Beige, 162 Pack
Mi Item #03172233
MFR #7100112868 SCOTCH FELT PADS VALUE PACK, SP845-NA, BEIGE, 162 PACK
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112868 SCOTCH FELT PADS VALUE PACK, SP845-NA, BEIGE, 162 PACK

Scotch™ Felt Pads Value Pack, SP845-NA, Beige, 162 Pack
Mi Item #03172233
MFR #7100112868 SCOTCH FELT PADS VALUE PACK, SP845-NA, BEIGE, 162 PACK

Mfr description
7100112868 SCOTCH FELT PADS VALUE PACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on furniture, lamps and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Length
    60.1 yd
  • Weight
    0.334 lb
  • Width
    2.82 in

Details

  • Color
    Beige
  • Manufacturer Stock Number
    70071505278
  • Manufacturer Upc Number
    00051141412306
  • Minimum Order Quantity
    1
  • UPC_NO
    00051141412306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)