Motion
7100228447 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.375-.25-1.25 D600

3M
7100228447 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.375-.25-1.25 D600

3M™ Resin Bond Diamond Wheels and Tools, 1A1 6-.375-.25-1.25 D600 654AK
MI ITEM #03172253
MFR #7100228447 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.375-.25-1.25 D600
List Price$1,008.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228447 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.375-.25-1.25 D600

3M™ Resin Bond Diamond Wheels and Tools, 1A1 6-.375-.25-1.25 D600 654AK
MI ITEM #03172253
MFR #7100228447 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.375-.25-1.25 D600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,008.84/each for your price

Overview

Mfr description
7100228447 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
  • Comes off the roll smoothly, cuts easily
  • Preferred tape for offices, homes and schools
  • Scotch® Magic™ Tape Refills are compatible with all of the\nScotch® Brand desktop dispensers for easy use
  • Disappears on office paper
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 1/2 in. x 900 in., 1 Roll, 1 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Manufacturer Upc Number
    00051131591158
  • UPC_NO
    00051131591158
  • Package Quantity
    1
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• The original matte-finish, invisible tape• Stands up to faxes, scanners and copiers• Comes off the roll smoothly, cuts easily• Preferred tape for offices, homes and schools• Scotch® Magic™ Tape Refills are compatible with all of the\nScotch® Brand desktop dispensers for easy use• Disappears on office paper• Write on it with pen, pencil or marker• Photo safe• Made in the USA with globally sourced materials• 1/2 in. x 900 in., 1 Roll, 1 in. core• Great for quick fixes, mounting or additions to your project• Easy-to-apply design that doesn't dry out
  • Weight
    335.000 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought