Motion
7100219866 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X25.4X127 93DA

3M
7100219866 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X25.4X127 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x25.4x127 93DA80/80 J7V601W-50M/S ANSI
MI ITEM #03172286
MFR #7100219866 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X25.4X127 93DA
Price$1,302.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219866 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X25.4X127 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x25.4x127 93DA80/80 J7V601W-50M/S ANSI
MI ITEM #03172286
MFR #7100219866 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X25.4X127 93DA

Mfr description
7100219866 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,302.70/each

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    22.2 lb

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    09003336171520
  • Type
    Roll
  • UPC_NO
    09003336171520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)