Motion
17003ES

3M
17003ES

Command™ Clips, Hook & Adhesive Strip - Plastic, 3-7/8 in
Mi Item #03172356
MFR #17003ES
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17003ES

Command™ Clips, Hook & Adhesive Strip - Plastic, 3-7/8 in
Mi Item #03172356
MFR #17003ES

Mfr description
65142 COMMAND LG UTILITY HOOK 17003ES
  • For industrial/occupational use only. Not for consumer sale or use.
  • INCLUDES
  • 1 Large, white Command Utility Hook and 2 Large Command Strips; 1 hook holds up to 5 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Height
    7/8 in
  • Length
    3-7/8 in
  • Weight
    0.09 lb
  • Width
    1-1/4 in

Details

  • Color
    White
  • Hook Type
    Utility Hooks
  • Manufacturer Upc Number
    00051131651425
  • Material
    Plastic
  • Series
    Command
  • UPC_NO
    00051131651425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)