1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
70534 COMMAND HOOK 17004 JUMBO WHITE
Command™ Jumbo Hook 17004ES
MI ITEM #
03172417
MFR #
70534 COMMAND HOOK 17004 JUMBO WHITE
Price
$5.75
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Hooks
3M 70534 COMMAND HOOK 17004 JUMBO WHITE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
70534 COMMAND HOOK 17004 JUMBO WHITE
Command™ Jumbo Hook 17004ES
MI ITEM #
03172417
MFR #
70534 COMMAND HOOK 17004 JUMBO WHITE
Mfr description
70534 COMMAND HOOK 17004 JUMBO WHITE
For industrial/occupational use only. Not for consumer sale or use.
INCLUDES - 1 Jumbo, white Command Utility Hook and 4 Jumbo Command Strips; 1 hook holds up to 7.5 lbs
DAMAGE-FREE ORGANIZATION- Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.75
/each
Add to Cart
Specifications
Dimensions
Height
1-3/8 in
Length
4-1/4 in
Weight
0.108 lb
Width
2 in
Details
Color
White
Hook Type
Utility Hooks
Manufacturer Upc Number
00051131705340
Material
Plastic
UPC_NO
00051131705340
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items