Motion
76909 COMMAND DESIGNER HOOKS 17082ES SMALL WHITE

3M
76909 COMMAND DESIGNER HOOKS 17082ES SMALL WHITE

Command™ Small Designer Hooks 17082ES
MI ITEM #03172450
MFR #76909 COMMAND DESIGNER HOOKS 17082ES SMALL WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76909 COMMAND DESIGNER HOOKS 17082ES SMALL WHITE

Command™ Small Designer Hooks 17082ES
MI ITEM #03172450
MFR #76909 COMMAND DESIGNER HOOKS 17082ES SMALL WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76909 COMMAND DESIGNER HOOKS
  • For industrial/occupational use only. Not for consumer sale or use.
  • INCLUDES
  • 2 hooks and 4 small indoor strips; 1 hook holds 1 lb
  • ORGANIZE DAMAGE-FREE
  • Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M are easy to use and help keep your walls looking beautiful
  • NO TOOLS REQUIRED
  • Hang hats, dog leashes, cleaning tools, and accessories where you want without nails or a hammer
  • STRONG AND VERSATILE
  • Command Designer Hooks hold strongly on a variety of indoor surfaces including painted walls, finished wood, glass, tile, metal, and other smooth surfaces
  • REMOVES CLEANLY
  • Reorganize when inspiration strikes; These wall hooks leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office
  • Holds strongly and removes cleanly
  • Easy to apply and remove
  • Works on a variety of surfaces

Specifications

  • Hook Type
    Utility Hooks
  • Material
    Plastic
  • Length
    2-1/8 in
  • Width
    1 in
  • Height
    7/8 in
  • Weight
    0.081 lb
  • Color
    White
  • Manufacturer Upc Number
    00051131769090
  • UPC_NO
    00051131769090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought