Motion
79655 SELF-STICK FLOOR CARE PADS 768ES 12 1"PADS

3M
79655 SELF-STICK FLOOR CARE PADS 768ES 12 1"PADS

Scotch® Felt Pads Beige Round SP848-NA, 1 inch
MI ITEM #03172485
MFR #79655 SELF-STICK FLOOR CARE PADS 768ES 12 1"PADS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
79655 SELF-STICK FLOOR CARE PADS 768ES 12 1"PADS

Scotch® Felt Pads Beige Round SP848-NA, 1 inch
MI ITEM #03172485
MFR #79655 SELF-STICK FLOOR CARE PADS 768ES 12 1"PADS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.123 lb
  • Width
    1.000 in

Details

  • Color
    Beige
  • Manufacturer Stock Number
    7100085957
  • Manufacturer Upc Number
    00051131796553
  • Minimum Order Quantity
    1
  • Package Quantity
    12 Per Pack
  • Product Types
    Bumper
  • UPC_NO
    00051131796553

Overview

Mfr description
79655 SELF-STICK FLOOR CARE PADS 768ES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on furniture, lamps and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
  • Felt allows you to move furniture easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood floors
  • Color: Beige
  • Size: 1 in. x 1 in.
  • Package Contents: 12/Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought