Motion
CP9

3M
CP9

Hand-Masker™ Masking Film
Mi Item #03172488
MFR #CP9
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
CP9

Hand-Masker™ Masking Film
Mi Item #03172488
MFR #CP9

Mfr description
79684 HAND-MASKER CONTRACTOR'S PLASTIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unfolds to quickly and easily to protect and cover
  • Plastic and tape are dispensed together for easier and faster application than bulk rolls or paper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Length
    90 ft
  • Thickness
    0.35 mil
  • Width
    6 ft

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131796843
  • Material
    Plastic
  • UPC_NO
    00051131796843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)