Specifications
Details
- Approval Listing RegulationsANSI Class E, ANSI Type 1, ANSI Z87.1 - 200, ANSI Z89.1-2009
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.
- Lens ColorClear (Face Shield)
- Lens TypeNot Included
- Product LineProTop, Speedglas 9000
- TypeWelding Helmet
- UPC_NO51131932777
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)