Overview
Mfr description
93289 SPEEDGLAS WELDING HELMET HARD HAT
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- TypeWelding Helmet
- Product LineProTop, Speedglas 9000
- Approval Listing RegulationsANSI Class E, ANSI Type 1, ANSI Z87.1 - 200, ANSI Z89.1-2009
- Lens TypeNot Included
- UPC_NO00051131932890
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data