Motion
7010359908

3M
7010359908

Depressed Center Wheel - 4-1/2" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,300RPM
MI ITEM #03173655
MFR #7010359908
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359908

Depressed Center Wheel - 4-1/2" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,300RPM
MI ITEM #03173655
MFR #7010359908

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.67/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    5/8-11
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.25 in
  • Weight
    0.512 lb
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Bond Type
    Resin
  • Color
    Brown
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding and stock removal - May be used on a variety of substrates such as carbon steel and stainless steel - Aluminum oxide mineral cuts fast and yields great lifespan - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grit Number
    24
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Stock Number
    60440098139
  • Manufacturer Upc Number
    00051135923146
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    40
  • Product Types
    Depressed Center Wheel
  • UPC_NO
    00051135923146
  • Wheel Type
    Type 27

Overview

Mfr description
92314 DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding and stock removal - May be used on a variety of substrates such as carbon steel and stainless steel - Aluminum oxide mineral cuts fast and yields great lifespan - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought