Motion
7010325743

3M
7010325743

Depressed Center Wheel - 7" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 8500RPM
MI ITEM #03173656
MFR #7010325743
Price$15.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325743

Depressed Center Wheel - 7" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 8500RPM
MI ITEM #03173656
MFR #7010325743

Mfr description
92315 DEPRESSED CENTER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding and stock removal - May be used on a variety of substrates such as carbon steel and stainless steel - Aluminum oxide mineral cuts fast and yields great lifespan - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.24/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.2500 in
  • Center Hole Diameter
    5/8 in - 11
  • Height
    0.2500 in
  • Hole Size
    0.6250 in
  • Length
    7.0000 in
  • Overall Diameter
    7.0000 in
  • Overall Thickness
    0.2500 in
  • Weight
    1.086 lb
  • Wheel Diameter
    7.0000 in
  • Wheel Thickness
    0.2500 in
  • Width
    0.2500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal
  • Arbor Type
    Threaded
  • Attachment Type
    Threaded
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • Color
    Brown
  • Country of Origin
    USA
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding and stock removal - May be used on a variety of substrates such as carbon steel and stainless steel - Aluminum oxide mineral cuts fast and yields great lifespan - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • For Use With
    Right Angle Grinders
  • Grit Number
    24
  • Includes
    20 ea/Case
  • Machine Compatibility
    Right Angle Grinder
  • Manufacturer Stock Number
    60440098147
  • Manufacturer Upc Number
    00051135923153
  • Material
    Aluminum Oxide
  • Material Cut
    Carbon Steel, Cast Iron, Stainless Steel
  • Max Rpm
    8500 rpm
  • Recommended Use
    Heavy grinding and stock removal
  • Set Contents
    20 ea/Case
  • Specification
    24
  • Substrate
    Carbon Steel, Stainless Steel
  • UPC_NO
    00051135923153
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)